Insulating Spray Foam Sealant Kit, Gun Application Method Dual Cartridge, Cream, 2:1 Expansion Ratio

  • Mfr # 7565042200

  • Zoro # G816114257


product price:  $458.99
/ea
Free Shipping & Returns

Key Features

Base Material
Polyurethane
Application
Insulation
Container Type
Dual Cartridge
Minimum Application Temperature
60 Degrees F
Standards
ASTM C-518, ASTM C-518 R, ASTM D-1621, ASTM D-1622, ASTM D-1623, ASTM D-2126, ASTM D-6226, ASTM E-2178, ASTM E-84, ASTM E-96, ASTM E84/UL 723, ASTM F1338, ASTM G-21, UL Classified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7565042200
Zoro #
G816114257
UPC #
-
Country of Origin
United States

Details

Base Material
Polyurethane
Application
Insulation
Container Type
Dual Cartridge
Minimum Application Temperature
60 Degrees F
Standards
ASTM C-518, ASTM C-518 R, ASTM D-1621, ASTM D-1622, ASTM D-1623, ASTM D-2126, ASTM D-6226, ASTM E-2178, ASTM E-84, ASTM E-96, ASTM E84/UL 723, ASTM F1338, ASTM G-21, UL Classified
Environment
Indoor
Series
Foam Kit 200 Standard
Item
Insulating Spray Foam Sealant Kit
Compressive Strength
23 psi
Minimum Performance Temperature
90 Degrees F
Flash Point
Not Specified
Expansion Ratio
2:1
Maximum Application Temperature
90 Degrees F
Application Method
Gun
Full Cure Time
1 hr
Cell Type
Closed Cell
Sealant Properties
15 Month Shelf Life, Closed Cell Structure, Complies with All State HFC Regulations, Cured Foam Does Not Shrink or Settle, Fast Cure, Increases Structural Strength, LGWP Formulation, Low-Odor Formulation, Low-Pressure, Medium Density Spray Foam Insulation, Reduces Mechanical Vibration and Sound Transmission
Resistance Properties
Fungus Resistant, Mildew Resistant, Moisture Resistant, Mold Resistant, Nonsagging, Nonshrinking, Vibration Resistant
Maximum Performance Temperature
70 Degrees F
Coverage
200 bd ft
Includes
Petroleum Gel Pack, Set of Nitrile Gloves, Wrench, (5) Cone Nozzles, (5) Fan Nozzles, 10' Hose with MX P2 Applicator Gun, Carry Handle, Iso Tank, Polyol Tank
Working Time
60 sec
Foam Density
1.75 lb/cu ft
Color
Cream
Insulation Value+1
R-13, R-6.5
Specific Gravity
1.75
For Use On Surface Material
Concrete, Masonry, Metal, Plaster, Stone, Stucco, Wood
Number of Components
3

Description

Insulating Spray Foam Sealant Kit, Insulation Value R-13, R-6.5, Application Insulation, Cell Type Closed Cell, Color Cream, Container Type Dual Cartridge, Coverage 200 bd ft, Expansion Ratio 2:1, Foam Density 1.75 lb/cu ft, Full Cure Time 1 hr, Includes Petroleum Gel Pack, Set of Nitrile Gloves, Wrench, (5) Cone Nozzles, (5) Fan Nozzles, 10' Hose with MX P2 Applicator Gun, Carry Handle, Iso Tank, Polyol Tank, Maximum Performance Temperature 70 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.