Insulating Spray Foam Sealant Kit, Gun Application Method Dual Cartridge, Cream, 2:1 Expansion Ratio

  • Mfr # 7565042600

  • Zoro # G716114302


product price:  $946.99
/ea
Free Shipping & Returns

Key Features

Minimum Application Temperature
60 Degrees F
Full Cure Time
1 hr
Sealant Properties
15 Month Shelf Life, Closed Cell Structure, Complies with All State HFC Regulations, Cured Foam Does Not Shrink or Settle, Fast Cure, Increases Structural Strength, LGWP Formulation, Low-Odor Formulation, Low-Pressure, Medium Density Spray Foam Insulation, Reduces Mechanical Vibration and Sound Transmission
Specific Gravity
1.75
Cell Type
Closed Cell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7565042600
Zoro #
G716114302
UPC #
-
Country of Origin
United States

Details

Minimum Application Temperature
60 Degrees F
Full Cure Time
1 hr
Sealant Properties
15 Month Shelf Life, Closed Cell Structure, Complies with All State HFC Regulations, Cured Foam Does Not Shrink or Settle, Fast Cure, Increases Structural Strength, LGWP Formulation, Low-Odor Formulation, Low-Pressure, Medium Density Spray Foam Insulation, Reduces Mechanical Vibration and Sound Transmission
Specific Gravity
1.75
Cell Type
Closed Cell
Container Type
Dual Cartridge
Series
Foam Kit 600 Standard
Number of Components
4
Item
Insulating Spray Foam Sealant Kit
Application Method
Gun
Resistance Properties
Fungus Resistant, Mildew Resistant, Moisture Resistant, Mold Resistant, Nonsagging, Nonshrinking, Vibration Resistant
Minimum Performance Temperature
90 Degrees F
Insulation Value+1
R-13, R-6.5
Base Material
Polyurethane
Includes
Petroleum Gel Pack, Set of Nitrile Gloves, Wrench, (5) Cone Nozzles, (5) Fan Nozzles, 15' Hose with MX P2 Applicator Gun, Carry Handle, Iso Tank, Polyol Tank
Maximum Performance Temperature
70 Degrees F
Color
Cream
Standards
ASTM C-518, ASTM C-518 R, ASTM D-1621, ASTM D-1622, ASTM D-1623, ASTM D-2126, ASTM D-6226, ASTM E-2178, ASTM E-84, ASTM E-96, ASTM E84/UL 723, ASTM F1338, ASTM G-21, UL Classified
Flash Point
Not Specified
Application
Insulation
For Use On Surface Material
Concrete, Masonry, Metal, Plaster, Stone, Stucco, Wood
Expansion Ratio
2:1
Coverage
600 bd ft
Maximum Application Temperature
90 Degrees F
Foam Density
1.75 lb/cu ft
Working Time
60 sec
Environment
Indoor
Compressive Strength
23 psi

Description

Insulating Spray Foam Sealant Kit, Insulation Value R-13, R-6.5, Application Insulation, Cell Type Closed Cell, Color Cream, Container Type Dual Cartridge, Coverage 600 bd ft, Expansion Ratio 2:1, Foam Density 1.75 lb/cu ft, Full Cure Time 1 hr, Includes Petroleum Gel Pack, Set of Nitrile Gloves, Wrench, (5) Cone Nozzles, (5) Fan Nozzles, 15' Hose with MX P2 Applicator Gun, Carry Handle, Iso Tank, Polyol Tank, Maximum Performance Temperature 70 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.