Landscape Adhesive Foam, 12 oz, Aerosol Can, Black, R-4

  • Mfr # 7565040440

  • Zoro # G4016910


product price:  $11.55
/ea

Key Features

Application
Multipurpose
Application Method
Spray On
Container Size
12 fl oz
Container Type
Aerosol Can
Environment
Indoor, Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7565040440
Zoro #
G4016910
UPC #
075650404409
Country of Origin
United States

Dimensions

Container Size
12 fl oz
Size
12 oz

Details

Item
Spray Foam Sealant
Application
Multipurpose
Application Method
Spray On
Container Type
Aerosol Can
Environment
Indoor, Outdoor
Color
Black
Series
Landscape
Expansion Ratio
2-3:1
Flash Point
-155 Degrees F
Full Cure Time
4 hr
Working Time
10 min
Application Temp. Range
60 Degrees to 100 Degrees F
Indoor/Outdoor
Indoor, Outdoor
Insulation Value
R-5
Coverage
3200 linear ft per 1/4 in Bead
Standards
ASTM E84, UL 723, UL Classified
Substrates
Brick, Concrete, Drywall, Glass, Metal, Stone, Wood
Sealant Application
Air Sealing
Performance Temp. Range
-200 Degrees to 240 Degrees F
Specific Gravity
1.01
Full Cure
1 hr
Begins to Harden
10 min
Number of Components
1
Adhesive Color
Black
Product Type
Landscape Foam
Insulation Value+1
R-4
For Use On Surface Material
Concrete, Drywall, Glass, Metal, Stone, Wood
Maximum Application Temperature
100 Degrees F
Resistance Properties
Ultraviolet Resistant
Maximum Performance Temperature
240 Degrees F
Minimum Application Temperature
60 Degrees F
Minimum Performance Temperature
-200 Degrees F
Interior/Exterior
Interior/Exterior
Water Resistance
Water Resistant

Description

Landscape Adhesive, Adhesive Color Black, Application Method Spray On, Container Size 12 fl oz, Container Type Aerosol Can, Interior/Exterior Interior/Exterior, Working Time 10 min, Water Resistance Water Resistant, Standards ASTM E84, UL 723, UL Classified, Series Landscape, Maximum Application Temperature 100 Degrees F, Maximum Performance Temperature 240 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.