Zoro Homepage

Spray Applicator Gun, Black, 28 in

  • Mfr # 7565070232

  • Zoro # G4427320


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Type
Manual
Size
28 in
For Use With
29RV18, 444A74, 444A73, 444A93, 29RV19, 444A75, 444C16
Color
Black
Dispenses
Adhesives, Polyurethane Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7565070232
Zoro #
G4427320
UPC #
075650100288
Country of Origin
Italy

Dimensions

Size
28 in

Details

Item
Spray Applicator Gun
Type
Manual
For Use With
29RV18, 444A74, 444A73, 444A93, 29RV19, 444A75, 444C16
Color
Black
Dispenses
Adhesives, Polyurethane Foam
Characteristics
Precision Bead Control
Application
For Instant Adhesive Dispensing
Product Type
Foam Gun
Applicator Product Type
Spray Applicator Guns
Features
Coated Non-Stick Basket, Precision Bead Control

Description

Spray Applicator Gun, Color Black, Dispenses Adhesives, Polyurethane Foam, Features Coated Non-Stick Basket, Precision Bead Control, For Use With 29RV18, 444A74, 444A73, 444A93, 29RV19, 444A75, 444C16, Product Type Foam Gun

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.