Spray Applicator Gun, Black, 46 in
Mfr # 7565070233
Zoro # G4427348
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Type
Manual
Size
46 in
For Use With
29RV18, 444A74, 444A73, 444A93, 29RV19, 444A75, 444C16
Color
Black
Characteristics
Precision Bead Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7565070233
Zoro #
G4427348
UPC #
075650106396
Country of Origin
United States
Dimensions
Size
46 in
Details
Item
Spray Applicator Gun
Type
Manual
For Use With
29RV18, 444A74, 444A73, 444A93, 29RV19, 444A75, 444C16
Color
Black
Characteristics
Precision Bead Control
Includes
Applicator, (3) Stabilizing Guides
Dispenses
Adhesives, Polyurethane Foam
Application
For Instant Adhesive Dispensing
Product Type
Foam Gun
Features
Precision Bead Control
Description
Spray Applicator Gun, Color Black, Dispenses Adhesives, Polyurethane Foam, Features Precision Bead Control, For Use With 29RV18, 444A74, 444A73, 444A93, 29RV19, 444A75, 444C16, Includes Applicator, (3) Stabilizing Guides, Product Type Foam Gun
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.