Zoro Homepage

Spray Applicator Tip, Yellow, 4 in

  • Mfr # 7565029940

  • Zoro # G4430078


product price: $46.69
/pk 25, $1.87/ea

Key Features

For Use With
444A87, 444C01, 444A88, 444A89, 444A86, 444C15, 444A82, 444A83, 444A99, 444A90, 444A91, 444C02, 444A80
Size
4 in
Type
Manual
Dispenses
Instant Adhesives
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7565029940
Zoro #
G4430078
UPC #
075650299401
Country of Origin
United States

Dimensions

Size
4 in

Details

Item
Spray Applicator Tip
For Use With
444A87, 444C01, 444A88, 444A89, 444A86, 444C15, 444A82, 444A83, 444A99, 444A90, 444A91, 444C02, 444A80
Type
Manual
Dispenses
Instant Adhesives
Color
Yellow
Includes
(25) Fan Nozzles
Application
For Instant Adhesive Dispensing
Characteristics
Wider Area Coverage
Applicator Product Type
Spray Applicator Tips
Features
Wider Area Coverage
Product Type
Fan Nozzle

Description

Spray Applicator Tip, Color Yellow, Dispenses Instant Adhesives, Features Wider Area Coverage, For Use With 444A87, 444C01, 444A88, 444A89, 444A86, 444C15, 444A82, 444A83, 444A99, 444A90, 444A91, 444C02, 444A80, Includes (25) Fan Nozzles, Product Type Fan Nozzle, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.