Zoro Homepage

Spray Foam Kit, Gun Application Method Pressurized Can, Cream, 2:1 Expansion Ratio

  • Mfr # 7565021045

  • Zoro # G316312603


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Application
Multipurpose
Color
Cream
Resistance Properties
Fire Resistant
Container Type
Pressurized Can
Application Method
Gun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7565021045
Zoro #
G316312603
UPC #
075650210451
Country of Origin
United States

Dimensions

Container Size
69 gal

Details

Application
Multipurpose
Item
Spray Foam Kit
Color
Cream
Resistance Properties
Fire Resistant
Container Type
Pressurized Can
Application Method
Gun
Expansion Ratio
2:1
Number of Components
2
Full Cure Time
1 hr
Series
Touch 'n Seal Two Component Foam Insulation
Coverage
200 bd ft
Standards
ASTM E-84, IBC, ICC Evaluation Services Listing ESR-3052, IECC, IRC
Sealant Properties
Easy to Transport, Low-Odor, Cured Foam Does Not Shrink or Settle, No Shaking or Pre-Mixing Required
Includes
10 Conical Nozzles, 10 ft Hose with Applicator, Handle, Petroleum Packet
Working Time
45 sec
For Use On Surface Material
Concrete, Drywall, Masonry, Metal, Plaster, Stone, Stucco, Wood
Minimum Application Temperature
60 Degrees F
Maximum Performance Temperature
90 Degrees F
Compressive Strength
31 psi
Base Material
Polyurethane
Cell Type
Closed Cell
Insulation Value+1
R-8
Minimum Performance Temperature
70 Degrees F
Foam Density
2 lb/cu ft
Maximum Application Temperature
90 Degrees F

Description

TNS HVAC FK 110FR ICC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.