Spray Foam Sealant, 16 lb, Cylinder, Cream, RX
Mfr # 7565000069
Zoro # G200719730
product price: $279.99
/eaKey Features
Application
Concrete, Drywall, Gaps and Cracks, Insulating Foam Boards, Metal, Plastics, Wood
Container Size
16 lb
Container Type
Cylinder
Color
Cream
Series
RX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7565000069
Zoro #
G200719730
UPC #
075650000694
Country of Origin
United States
Dimensions
Container Size
16 lb
Size
16 lb
Details
Item
Spray Foam Sealant
Application
Concrete, Drywall, Gaps and Cracks, Insulating Foam Boards, Metal, Plastics, Wood
Container Type
Cylinder
Color
Cream
Series
RX
Full Cure Time
1 day
Working Time
15 min
Sealant Application
Multipurpose
Full Cure
24 hr
Substrates
Concrete, Drywall, Metal, Plastics, Wood
Standards
ASTM E814, ASTM E84/UL 723, Class 1 Fire Rated, ICC-ESR 1926, UL Classified
Begins to Harden
15 min
Indoor/Outdoor
Outdoor
Number of Components
1
Coverage
7175 linear ft @ 3/8 in Bead
Application Temp. Range
40 Degrees to 100 Degrees F
Product Type
Spray Foam Sealant
Description
Foam Sealant, Application Concrete, Drywall, Gaps and Cracks, Insulating Foam Boards, Metal, Plastics, Wood, Color Cream, Container Size 16 lb, Container Type Cylinder, Full Cure Time 1 day, Working Time 15 min, Standards ASTM E814, ASTM E84, Class 1 Fire Rated, ICC-ES ESR 1926, UL 723, UL Classified, Number of Components 1, Product Type Spray Foam Sealant
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.