Spray Foam Sealant, Caulk Gun Application Method Aerosol Can, Orange, 2-3:1 Expansion Ratio
Mfr # 7565000121
Zoro # G4016901
product price: $15.89
/eaKey Features
Application
Fire Barrier
Application Method
Caulk Gun
Container Size
24 oz
Container Type
Aerosol Can
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7565000121
Zoro #
G4016901
UPC #
075650001219
Country of Origin
United States
Dimensions
Container Size
24 oz
Details
Item
Spray Foam Sealant
Application
Fire Barrier
Application Method
Caulk Gun
Container Type
Aerosol Can
Color
Orange
Expansion Ratio
2-3:1
Flash Point
-155 Degrees F
Insulation Value
R-7.12
Performance Temp. Range
-200 Degrees to 240 Degrees F
Substrates
Brick, Concrete, Drywall, Glass, metal, Stone, Wood
Specific Gravity
1.05
Full Cure
1 hr
Indoor/Outdoor
Indoor, Outdoor
Coverage
3200 linear ft per 1/4 in Bead
Sealant Application
Fire Barrier
Begins to Harden
10 min
Standards
ASTM C518
Number of Components
1
Minimum Application Temperature
60 Degrees F
Maximum Application Temperature
100 Degrees F
Description
Gun Foam, Application Method Caulk Gun, Color Orange, Container Size 24 oz, Container Type Aerosol Can, Standards ASTM C518
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.