Zoro Homepage

Spray Paint, Aluminum, Flat, 10 oz

  • Mfr # 356782

  • Zoro # G005301208


product price: $5.25
/ea
Sold in multiples of 6 for $31.50

Key Features

Color
Aluminum
Color Family
Metallics
Net Weight
10 oz
Sheen
Flat
Application Method
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356782
Zoro #
G005301208
UPC #
20066461140
Country of Origin
United States

Details

Item
Spray Paint
Color
Aluminum
Color Family
Metallics
Net Weight
10 oz
Sheen
Flat
Application Method
Spray
Paint and Primer Finish
Flat

Description

Touch N Tone is an all-purpose spray paint designed to provide a durable protective coating that resists fading, chipping and peeling. These sprays apply easily and dry fast to a tough attractive finish. Not for use on galvanized metal.


  • • Durable formula that will resists fading, peeling and chipping
  • • Ideal on any interior or exterior wood and metal surfaces
  • • Modified alkyd enamel formula providing even coverage that dries quickly
  • • Two coats are recommended for maximum protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.