Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Gloss, White, 10 oz, Aerosol Can

  • Mfr # 55274830

  • Zoro # G711786344


product price: $9.99
/ea

Key Features

Color
Gloss White
Color Family
White
Net Weight
10 oz
Base Type
Oil
Dry Time
20 minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55274830
Zoro #
G711786344
UPC #
070798552746
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Color
Gloss White
Color Family
White
Net Weight
10 oz
Base Type
Oil
Dry Time
20 minutes
Paint and Primer Finish
Gloss
Compatible Surface Material
Metal, Wood

Description

PAINT SPRAY GLOSS WHITE 10OZ Specifications: Applicable Materials: Metal WoodCompositions: Acetone Propane n-Butane Hydrotreated Light Distillate Titanium Dioxide n-Butyl Acetate Naphtha Petroleum Hydrotreated Light Solvent Naphtha Light Aromatic 124-Trimethylbenzene Naphtha Petroleum Heavy Aromatic EthylbenzeneTOUCH 'N TONE is an all-purpose spray paint designed to provide a durable protective coating that resists fading, chipping and peeling. These sprays apply easily and dry fast to a tough attractive finish. Not for use on galvanized metal.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.