
Facility Cleaning Wipes , 8"x5", 2000 Wipes/Roll, 2 Rolls/Case
Mfr # WE2000TP-CS
Zoro # G810388012
product price: $54.85
/pk 2, $27.43/eaKey Features
Cleaner Container Type
Refill
Packaging Type
2 Rolls x 2000 Wipes
Wipes per Container
2000
Recommended Dilution
RTU
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WE2000TP-CS
Zoro #
G810388012
UPC #
10682704222000
Country of Origin
Canada
Dimensions
Length
5 in
Width
8 in
Details
Cleaner Container Type
Refill
Packaging Type
2 Rolls x 2000 Wipes
Wipes per Container
2000
Recommended Dilution
RTU
Color
White
Fragrance
Unscented
Dispenser Operation
Wet Wipe Dispenser
Product Series
Touch Point
Requires Dispenser
Yes
Description
ALL PURPOSE CLEANING WIPES - Strong QUAT cleaning power in a pre-moistened, ready-to-use wipe.FRAGRANCE-FREE & ALCOHOL-FREE - Perfect for scent-free environments and safe on all hard non-porous surfaces.ONE-STEP FACILITY CLEANING WIPES - Premium wipes quickly and effectively removes dirt and soil.MULTI-SURFACE COMPATIBLE - Safe to use daily on gym equipment, exercise machines, yoga mats, counters, tables, desks, computer keyboards, telephones, doorknobs, lab benches, bathroom fixtures, diaper changing tables, shopping cart handles, and more.PROFESSIONAL CLEANING - Perfect for fitness centers, gyms, health clubs, yoga studios, spas, offices, schools, retail and more.CASE OF 4000 WIPES - Includes 2 refill rolls of 2000 cleaning wipes. Large capacity rolls reduce plastic consumption, require minimal training, need to be refilled less often, and take up less storage space.OPTIONAL ACCESSORIES - Compatible with C9SSD Counter Top Dispenser, C9WALLW and C9WALLS Wall / Pole Mount Dispenser, C9SSFSJR Floor Stand Dispenser, and C9STN Pole Stand for Dispensers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.