Hand Sanitizing Wipes Canister , 6.7" x 6.75", 320 Wipes/Canister, 6 Canisters/Case

  • Mfr # WS320HS

  • Zoro # G910388011


product price:  $51.49
/pk 6, $8.58/ea

Key Features

Packaging Type
6 Canisters x 320 Wipes
Requires Dispenser
No
Hygiene Series
Touch Point
Size
6.75 in W x 6.75 in L
Wipes per Container
320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS320HS
Zoro #
G910388011
UPC #
10682704415082
Country of Origin
Canada

Dimensions

Size
6.75 in W x 6.75 in L

Details

Packaging Type
6 Canisters x 320 Wipes
Requires Dispenser
No
Hygiene Series
Touch Point
Wipes per Container
320
Color
White
Container Type
Canister
Recommended Dilution
RTU
Fragrance
Unscented

Description

POWERFUL SKIN CLEANING: Touch Point Hand Sanitizing Wipes have powerful skin cleaning and sanitizing properties. With their premium fabric and effective formula, these fragrance-free wipes quickly remove dirt and soil, leaving your hands fresh and clean.FRAGRANCE-FREE & ALCOHOL-FREE - Perfect for scent-free environments.ONE-STEP SANITIZING WIPES - Two in one action. Clean and sanitize in one easy step.PROFESSIONAL SANITIZING - Perfect for offices, schools, retail and more.CASE OF 1920 WIPES - Includes 6 canisters of 320 sanitizing wipes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.