
Hand Sanitizing Wipes Refill, 5 x 8, Fragrance Free, White, 2,000 Wipes/Roll, 2PK
Mfr # WS2000FF
Zoro # G516352768
product price: $89.99
/pk 2, $45.00/ea
Free Shipping & Returns
Key Features
Color
White
Wipes per Container
2000
Material
Paper Fiber
Packaging Type
Roll
Fragrance
Fragrance-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS2000FF
Zoro #
G516352768
UPC #
-
Country of Origin
Canada
Details
Color
White
Wipes per Container
2000
Item
Hand/Body Wet Wipes
Material
Paper Fiber
Packaging Type
Roll
Fragrance
Fragrance-Free
Application
Hand Washing
Description
Quickly remove dirt, soil and germs from hands while promoting a healthy environment and preventing the risk of cross-contamination. FDA registered and alcohol-free, these disposable wipes are gentle on your skin while being tough on germs. Trust Touch Point for a superior clean that you can rely on. Large capacity rolls reduce plastic consumption, require minimal training, need to be refilled less often, and take up less storage space.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.