
Plus Disinfectant Wipes Large Roll, 8" x 6", 900 Wipes/Roll, 2 Rolls/Case
Mfr # WD900
Zoro # G510388008
product price: $67.95
/pk 2, $33.98/eaKey Features
Cleaner Chemical Product Grouping
Disinfecting and Sanitizing Wipes
Cleaner Container Type
Refill
Packaging Type
2 Rolls x 900 Wipes
Width
8 in
Product Series
Touch Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD900
Zoro #
G510388008
UPC #
10682704129002
Country of Origin
Canada
Dimensions
Width
8 in
Length
6 in
Details
Cleaner Chemical Product Grouping
Disinfecting and Sanitizing Wipes
Cleaner Container Type
Refill
Packaging Type
2 Rolls x 900 Wipes
Product Series
Touch Point
Dispenser Operation
Wet Wipe Dispenser
Primary Chemical
Quat
Fragrance
Unscented
Recommended Dilution
RTU
Wipes per Container
900
Requires Dispenser
Yes
Color
White
Description
POWERFUL GERM-KILLING FORMULA: Touch Point Plus disinfecting wipes kill 99.9% of bacteria in just 15 seconds, including the SARS-CoV-2 virus, the cause of COVID-19 on hard, non-porous, non-food surfaces. Touch Point Plus also kills up to 45 pathogens, including Human Coronavirus, Cold and Flu Viruses, Norovirus, HIV-1, Staph, MRSA, E. Coli, and Strep. This fast-acting formula starts cleaning on contact.SAFE AND GENTLE ON ALL SURFACES: Touch Point Plus Disinfectant Wipes are versatile and safe for various environments, including industrial, fitness, office, retail, and educational settings. Use where water access is limited. Sanitize high-traffic areas like fitness equipment, desks, and electronics. Keep retail spaces and educational facilities germ-free. Trust Touch Point Plus Disinfectant Wipes for a clean and healthy environment.EASE OF USE CONVENIENCE: Touch Point Plus Disinfectant Wipes in this handy pop-up dispenser bucket simplify your cleaning routine. With their pre-moistened formula, you can skip the hassle of additional cleaning solutions or water. Just grab a wipe and swipe it across the desired surface. Whether you're at home, in the office, or on the go, the compact and portable packaging ensures that these wipes are always within reach.MULTI-PURPOSE VERSATILITY: These multi-purpose wipes can be used in various settings, from homes and offices to schools and retail spaces. They are perfect for disinfecting a wide range of surfaces, including countertops, desks, electronics, gym equipment, and more. Whether you need to sanitize high-traffic areas or wipe down commonly touched objects, Touch Point Plus Disinfectant Wipes deliver exceptional performance.ON-THE-GO-PROTECTION: When you're on the go, Touch Point Plus Disinfectant Wipes provide quick and effective cleaning. Simply pop a wipe from the compact packaging and clean surfaces such as doorknobs, shopping carts, or restaurant tables. The pre-moistened wipes eliminate the need for water or additional cleaning solutions, making them ultra-convenient. With Touch Point Plus Disinfectant Wipes, cleanliness and peace of mind are just a swipe away wherever your travels take you.CASE OF 1800 WIPES - Includes two rolls of 900 disinfectant wipes.Our premium TouchPoint OPTIONAL ACCESSORIES - Compatible with C9SSD Counter Top Dispenser, C9WALLW and C9WALLS Wall / Pole Mount Dispenser, C9SSFSJR Floor Stand Dispenser, and C9STN Pole Stand for Dispensers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.