Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scrubbing Wipes Canister 72 Wipes/Can - Case of 6 Cans

  • Mfr # 36072

  • Zoro # G110388019


product price: $60.85
/pk 6, $10.14/ea

Key Features

Cleaner Container Type
Canister
Dispenser Operation
Manual
Product Series
Touch Point
Length
12 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36072
Zoro #
G110388019
UPC #
10682704360726
Country of Origin
Canada

Dimensions

Length
12 in
Width
10 in

Details

Cleaner Container Type
Canister
Dispenser Operation
Manual
Product Series
Touch Point
Fragrance
Fresh
Requires Dispenser
No
Wipes per Container
72
Recommended Dilution
RTU
Packaging Type
6 Canisters x 72 wipes

Description

POWERFUL CLEANING: You will be amazed by the powerful cleaning ability of Touch Point Scrubbing Wipes. Specifically designed to tackle the toughest messes with ease, from dirt and grease to oil, tar, paint, caulk, and adhesives, there's no challenge too big for these heavy-duty wipes.DUAL-SIDED SCRUBBING: The scrubbing side of the cloth does the hard work. Featuring a dual-textured design, this side of the wipe is engineered to provide maximum scrubbing power. Stubborn soil and grime don't stand a chance as the textured surface effortlessly cuts through and lifts away even the most stubborn residues. You can rely on the scrubbing side to tackle tough stains on hands, tools, and surfaces, making it an essential tool for any cleaning task.DUAL-SIDED SOFT: While the scrubbing side tackles tough messes, the soft side of the cloth offers a gentle touch. Designed for delicate cleaning and polishing tasks, the soft side is perfect for lifting away dirt and providing a gentle clean on a variety of surfaces. Whether you need to wipe down sensitive equipment or clean delicate materials, the soft side of the cloth ensures a thorough yet gentle cleaning experience.GENTLE ON HANDS: When it comes to your hands, Touch Point Scrubbing Wipes prioritize gentleness. The formula used in these wipes is carefully crafted to be free from harsh chemicals, ensuring a safe and gentle cleaning experience for your skin. No more worrying about dryness or irritation - these disposable wipes leave your hands feeling clean and refreshed, even after the toughest cleaning jobs.A VERSATILE CLEANING CLOTH: The multi-purpose nature of Touch Point Scrubbing Wipes makes them indispensable in various settings. Whether you're a professional in need of a reliable cleaning solution for hands, tools, and surfaces or a homeowner looking for an all-in-one cleaning aid, these wipes have got you covered. Their ability to replace shop towels, spray cleaners, rags, and sponges makes them a convenient and cost-effective choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.