
Touch Screen Wipes Canister 60 Wipes/CN 12 CN/cs
Mfr # 51260TP-CS
Zoro # G410388009
product price: $44.84
/pk 12, $3.74/eaKey Features
Cleaner Container Type
Canister
Recommended Dilution
RTU
Product Series
Touch Point
Requires Dispenser
No
Dispenser Operation
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51260TP-CS
Zoro #
G410388009
UPC #
10682704512606
Country of Origin
Canada
Dimensions
Width
6.7 in
Length
6.7 in
Details
Cleaner Container Type
Canister
Recommended Dilution
RTU
Product Series
Touch Point
Requires Dispenser
No
Dispenser Operation
Manual
Color
White
Fragrance
Unscented
Wipes per Container
60
Description
INNOVATIVE ANTI-STATIC FORMULA: Our wipes feature an advanced anti-static formula that repels dust and lint, preventing static electricity build-up on screens and providing long-lasting cleanliness.GENTLE AND SAFE CLEANING: Touch Point wipes are engineered with care and designed to be gentle on delicate screens, including smartphones, tablets, laptops, monitors, and TVs, without scratching or damaging the devices.CONVENIENT POP-UP CANISTER: The wipes come in a practical canister that offers easy access and portability, making them perfect for use at home, in the office, or while traveling.MULTI-PURPOSE VERSATILITY: In addition to screens, Touch Point Disposable Wipes can also be used to clean camera lenses, glasses, mirrors, keyboards, and other surfaces, offering a versatile cleaning solution.SUPERIOR SCREEN WIPES: Touch Point Disposable Touch Screen Wipes are designed to eliminate smudges, dust, lint, and fingerprints, ensuring crystal-clear displays and an enhanced viewing experience without leaving residue or lint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.