TouchPoint Disinfectant Wipes Pouch, 6 Pouches x160 Wipes (6.7”x6.7”)

  • Mfr # WD160R

  • Zoro # G610388021


product price: $43.69
/pk 6, $7.28/ea

Key Features

Cleaner Chemical Product Grouping
Disinfecting and Sanitizing Wipes
Cleaner Container Type
Bag
Width
6.7 in
Product Series
Touch Point
Packaging Type
6 Pouches x 160 Wipes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WD160R
Zoro #
G610388021
UPC #
10682704161613
Country of Origin
Canada

Dimensions

Width
6.7 in
Length
6.7 in

Details

Cleaner Chemical Product Grouping
Disinfecting and Sanitizing Wipes
Cleaner Container Type
Bag
Product Series
Touch Point
Packaging Type
6 Pouches x 160 Wipes
Dispenser Operation
Manual
Requires Dispenser
No
Wipes per Container
160
Color
White
Primary Chemical
Quat
Recommended Dilution
RTU

Description

POWERFUL GERM-KILLING FORMULA: Touch Point Plus disinfecting wipes kill 99.9% of bacteria in just 15 seconds, including the SARS-CoV-2 virus, the cause of COVID-19 on hard, non-porous, non-food surfaces. Touch Point Plus also kills up to 45 pathogens, including Human Coronavirus, Cold and Flu Viruses, Norovirus, HIV-1, Staph, MRSA, E. Coli, and Strep. This fast-acting formula starts cleaning on contact.SAFE AND GENTLE ON ALL SURFACES: Touch Point Plus Disinfectant Wipes are versatile and safe for various environments, including industrial, fitness, office, retail, and educational settings. Use where water access is limited. Sanitize high-traffic areas like fitness equipment, desks, and electronics. Keep retail spaces and educational facilities germ-free. Trust Touch Point Plus Disinfectant Wipes for a clean and healthy environment.EASE OF USE CONVENIENCE: Touch Point Plus Disinfectant Wipes in this handy pop-up dispenser bucket simplify your cleaning routine. With their pre-moistened formula, you can skip the hassle of additional cleaning solutions or water. Just grab a wipe and swipe it across the desired surface. Whether you're at home, in the office, or on the go, the compact and portable packaging ensures that these wipes are always within reach.MULTI-PURPOSE VERSATILITY: These multi-purpose wipes can be used in various settings, from homes and offices to schools and retail spaces. They are perfect for disinfecting a wide range of surfaces, including countertops, desks, electronics, gym equipment, and more. Whether you need to sanitize high-traffic areas or wipe down commonly touched objects, Touch Point Plus Disinfectant Wipes deliver exceptional performance.ON-THE-GO-PROTECTION: When you're on the go, Touch Point Plus Disinfectant Wipes provide quick and effective cleaning. Simply pop a wipe from the compact packaging and clean surfaces such as doorknobs, shopping carts, or restaurant tables. The pre-moistened wipes eliminate the need for water or additional cleaning solutions, making them ultra-convenient. With Touch Point Plus Disinfectant Wipes, cleanliness and peace of mind are just a swipe away wherever your travels take you.CASE OF 960 WIPES - Includes six pouches of 160 disinfectant wipes.OPTIONAL ACCESSORIES - Compatible with Touch Point 1005FT Flip Top Wall / Pole Mount Dispenser and C9STN Pole Stand for Dispensers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.