Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TouchPoint Hand Sanitizing Wipes Large Roll, 2 Rolls x1500 Wipes (8”x6”)

  • Mfr # WS1500FF

  • Zoro # G110388002


product price: $43.65
/pk 2, $21.83/ea

Key Features

Packaging Type
2 Rolls x 1500 Wipes
Requires Dispenser
Yes
Hygiene Series
Touch Point
Size
8 in W x 6 in L
Wipes per Container
1500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS1500FF
Zoro #
G110388002
UPC #
10682704415013
Country of Origin
Canada

Dimensions

Size
8 in W x 6 in L

Details

Packaging Type
2 Rolls x 1500 Wipes
Requires Dispenser
Yes
Hygiene Series
Touch Point
Wipes per Container
1500
Color
White
Container Type
Refill
Fragrance
Unscented
Recommended Dilution
RTU

Description

POWERFUL SKIN CLEANING: Touch Point Hand Sanitizing Wipes have powerful skin cleaning and sanitizing properties. With their premium fabric and effective formula, these fragrance-free wipes quickly remove dirt and soil, leaving your hands fresh and clean.FRAGRANCE-FREE & ALCOHOL-FREE - Perfect for scent-free environments.ONE-STEP SANITIZING WIPES - Two in one action. Clean and sanitize in one easy step.PROFESSIONAL SANITIZING - Perfect for offices, schools, retail and more.CASE OF 3000 WIPES - Includes 2 rolls of 1500 sanitizing wipes.OPTIONAL ACCESSORIES - Compatible with C9SSD Counter Top Dispenser, C9WALLW and C9WALLS Wall / Pole Mount Dispenser, C9SSFSJR Floor Stand Dispenser, and C9STN Pole Stand for Dispensers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.