Zoro Homepage

TouchPoint Personal Care Wipes Large Roll, 2 Rolls x900 Wipes (8”x7”)

  • Mfr # 22900TP

  • Zoro # G910388004


product price: $56.79
/pk 2, $28.40/ea

Key Features

Packaging Type
2 Rolls x 900 Wipes
Requires Dispenser
Yes
Hygiene Series
Touch Point
Hygiene Properties
Hypoallergenic, Moisturizing
Size
8 in W x 7 in L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22900TP
Zoro #
G910388004
UPC #
10682704229019
Country of Origin
Canada

Dimensions

Size
8 in W x 7 in L

Details

Packaging Type
2 Rolls x 900 Wipes
Requires Dispenser
Yes
Hygiene Series
Touch Point
Hygiene Properties
Hypoallergenic, Moisturizing
Wipes per Container
900
Color
White
Recommended Dilution
RTU
Container Type
Refill
Fragrance
Unscented

Description

POWERFUL SKIN CLEANING: These premium quality disposable wipes are designed to cleanse, moisturize, and condition even the most delicate skin. With their fragrance-free, alcohol-free formula and enriched moisturizing blend of aloe and vitamin E, these wipes provide a gentle touch while effectively removing dirt and impurities. Whether you're cleaning hands, faces, or bottoms for children or performing perineal care and cleaning hands and faces for seniors, these wipes offer superior cleansing.SAFE AND GENTLE SANITIZING: Designed with a focus on senior and child care, our Gentle Care Skin Wipes offer a safe and gentle solution for delicate skin. These disposable wipes cleanse without any irritation, making them ideal for sensitive individuals. Enriched with aloe and vitamin E, they provide soothing moisture and nourishment. Trust the gentle properties of Touch Point Gentle Care Skin Wipes to ensure a comforting and nurturing cleansing experience for seniors and children alike.CONVENIENT CLEANING: Experience the ultimate convenience with Touch Point Gentle Care Skin Wipes. In nurseries, hospitals, and senior centers, the pop-up design of Touch Point Personal Care Wipes allows for easy and convenient use. Simply grab a wipe whenever you need to cleanse hands, faces, or bottoms. Wipes are presented in compatible dispenser stands and wall-mounted dispensers, which are sold separately.MULTI-PURPOSE VERSATILITY: Touch Point Gentle Care Skin Wipes offer the ultimate cleaning convenience. These wipes will cleanse, moisturize, and condition even the most delicate skin leaving it feeling soft and smooth. Ideal for cleaning hands, faces, and bottom.PRODUCT FEATURES: Experience the exceptional qualities of Touch Point Gentle Care Skin Wipes. Fragrance-free for a soothing cleansing experience, these disposable wipes are perfect for those with scent sensitivities. The lint-free design ensures a mess-free cleanup, while the added aloe and vitamin E provide nourishment and hydration to your skin. Not only are these wipes very soft, but they are also remarkably strong, allowing for efficient and thorough cleaning.OPTIONAL ACCESSORIES - Compatible with C9WALLW and C9WALLS Wall / Pole Mount Dispenser, and C9STN Pole Stand for Dispensers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.