Zoro Homepage

TouchPoint Surface Cleaning Wipes Junior Roll, 2 Rolls x400 Wipes (8”x6”)

  • Mfr # WE92400TP-CS

  • Zoro # G810388005


product price: $31.65
/pk 2, $15.83/ea

Key Features

Cleaner Container Type
Refill
Width
8 in
Fragrance
Unscented
Recommended Dilution
RTU
Product Series
Touch Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WE92400TP-CS
Zoro #
G810388005
UPC #
10682704924013
Country of Origin
Canada

Dimensions

Width
8 in
Length
6 in

Details

Cleaner Container Type
Refill
Fragrance
Unscented
Recommended Dilution
RTU
Product Series
Touch Point
Wipes per Container
400
Requires Dispenser
Yes
Color
White
Dispenser Operation
Wet Wipe Dispenser
Packaging Type
2 Rolls x 400 Wipes

Description

ALL PURPOSE CLEANING WIPES - Strong QUAT cleaning power in a pre-moistened, ready-to-use wipe.FRAGRANCE-FREE & ALCOHOL-FREE - Perfect for scent-free environments and safe on all hard non-porous surfaces.ONE-STEP FACILITY CLEANING WIPES - Premium wipes quickly and effectively removes dirt and soil.MULTI-SURFACE COMPATIBLE - Safe to use daily on gym equipment, exercise machines, yoga mats, counters, tables, desks, computer keyboards, telephones, doorknobs, lab benches, bathroom fixtures, diaper changing tables, shopping cart handles, and more.PROFESSIONAL CLEANING - Perfect for fitness centers, gyms, health clubs, yoga studios, spas, offices, schools, retail and more.CASE OF 800 WIPES - Includes 2 refill rolls of 400 cleaning wipes. Large capacity rolls reduce plastic consumption, require minimal training, need to be refilled less often, and take up less storage space.OPTIONAL ACCESSORIES - Compatible with Touch Point 1005FT Flip Top Wall / Pole Mount Dispenser and C9STN Pole Stand for Dispensers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.