Touchflex

TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm Thickness, Nitrile, Powder-Free, M, 10 PK


product price: $75.39
/pk 10, $7.54/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Lavender
  • Material Nitrile
  • Palm Thickness 3.5 mil
  • Length 9in
  • Latex-Free Yes
See all product information

Product Information

Dimensions

Size M
Length 9in

Details

Item Nitrile Exam Gloves
Color Lavender
Material Nitrile
Palm Thickness 3.5 mil
Latex-Free Yes
Powdered/Powder-Free Powder-Free
Standards ASTM
Series TouchFlex
Features Powder Free; Ambidextrous

Description

Introducing Touchflex nitrile gloves, a premium choice for safeguarding against punctures, tears, and chemical exposure. Engineered from high-quality synthetic rubber, these gloves provide exceptional durability and resilience. Widely utilized in healthcare, food service, and manufacturing sectors, Touchflex nitrile gloves offer an elevated level of protection across various industries. Experience unparalleled comfort and flexibility without compromising on a secure, tailored fit. Available in a range of sizes to accommodate diverse hand shapes, these gloves are thoughtfully designed to prevent irritation, thanks to their powder-free composition. Whether it's medical procedures, food handling, or chemical applications, trust Touchflex nitrile gloves for reliable performance. Manufactured by INTCO, a globally recognized and publicly traded industry leader, this case contains 1000 gloves, neatly packaged in 10 boxes of 100. The INTCO Touchflex Nitrile Glove acclaimed for its quality and popularity. Here are the specifications: Quantity: 100 per box, 1000 per case Color: Purple Nitrile Exam Rated Powder Free Latex Free Protein Free 510K Clearance: Link to FDA Clearance


  • •Case of TouchFlex Nitrile Exam Gloves, MEDIUM, 10PK
  • •100 Gloves Per Box, 10 Boxes Per Case
  • •Palm Thickness: 3.5 Mil
  • •Beaded Cuffs
  • •Ambidextrous
  • •Latex Free
  • •Lavender Color
  • •Exam Rated
  • •1000 Gloves Per Case

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.