Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Gray, Flat, Oil, 10 oz

  • Mfr # 55279830

  • Zoro # G005297723


product price: $6.35
/ea
Sold in multiples of 6 for $38.10

Key Features

Color
Gray
Color Family
Grays
Net Weight
10 oz
Sheen
Flat
Base Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55279830
Zoro #
G005297723
UPC #
70798552791
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Spray Paint
Color
Gray
Color Family
Grays
Net Weight
10 oz
Sheen
Flat
Base Type
Oil
Dry Time
20 minutes
Application Method
Spray
Paint and Primer Finish
Flat
Finish Texture
Flat

Description

Touch N Tone is an all purpose spray paint designed to provide a durable protective coating that resists fading, chipping and peeling. These sprays apply easily and dry fast to a tough attractive finish. Not for use on galvanized metal.


  • • Oil formula for interior and exterior use
  • • Dries in as little as 20 minutes
  • • Use of a Touch 'n Tone primer provides excellent adhesion and is especially recommended for bare wood and metal
  • • Durable paint resists fading, peeling and chipping
  • • Dries fast to a tough, attractive finish
  • • An economic alternative to costlier paints

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.