Zoro Homepage
This item is Discontinued.
Touchsystems 17in. 1000:1 5ms VGA/USB/Serial Resistive Touchscreen Monitor (Black) TE1793R-D

17in. 1000:1 5ms VGA/USB/Serial Resistive Touchscreen Monitor (Black) (Discontinued)

  • Mfr # TE1793R-D
  • Zoro # G5652535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE1793R-D
Zoro #
G5652535
UPC #
94922108043
Country of Origin
Unknown

Dimensions

Screen Size
17 in

Details

Item
Open-frame LCD Touchscreen Monitor
Color
Dark Gray
Features
Environmentally Friendly
Standards
CE, UL, TUV, CUL, FCC Class B.
USB
Yes
VGA
Yes
Speakers
No
Vertical Viewing Angle
160°
Screen Mode
SXGA
VESA Mount Standard
100 x 100
Horizontal Viewing Angle
160°
Max. Resolution
1280 x 1024
Operating Power Consumption
25 W
Contrast Ratio
1,000:1
Brightness
200 Nit
Series
TE
Off-Mode Power Consumption
1 W
Touchscreen Type
5-wire Resistive
Standby Power Consumption
3 W
Standard Refresh Rate
60 Hz
Response Time
5 ms
Touchscreen
Yes
Serial Port
Yes
Platform Supported
Mac, PC
VESA Mount Compatible
Yes

Description

TE1793R-D 17 inch 1000:1 5ms VGA/USB/Serial Resistive Touchscreen Monitor (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.