Zoro Homepage

4X Hi-Vis Insulated Bibs, Florescent Orange

  • Mfr # S79831

  • Zoro # G5210247


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material
100% Polyurethane-Coated Polyester
ANSI Class
E
Standards
ANSI 107-2015 Class E
Features
The Black Leg Bottoms Hide Dirt, the Turned Hem Allows for 3" Tall Extension
Number of Pockets
7+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S79831
Zoro #
G5210247
UPC #
770167600275
Country of Origin
Bangladesh

Dimensions

Size
4XL
Fits Waist Size
49 to 51 in
Maximum Waist Size
51 in
Minimum Waist Size
49 in

Details

Item
High Visibility Insulated Bib Overalls
Material
100% Polyurethane-Coated Polyester
Color
Orange
ANSI Class
E
Standards
ANSI 107-2015 Class E
Features
The Black Leg Bottoms Hide Dirt, the Turned Hem Allows for 3" Tall Extension
Number of Pockets
7+
Closure Type
2-Way Covered Full Leg and Front Zippers
Waterproof
Water Resistant
Gender
Men's
Fabric Weight
300 den
Inseam
32 in
Number of Outside Pockets
8
Includes Lining
Yes
Style
High Visibility Insulated Bib Overalls
Fly Closure Type
Zipper
Lining Material
Polyester
Ankle Type
Delrin Zipper
Waist Closure
Zipper
Insulated for Cold Conditions
Yes
Includes Hammer Loop
Yes

Description

High Visibility Insulated Bib Overalls, ANSI Class E, Gender Men's, Style High Visibility Insulated Bib Overalls, Color Orange, Material 100 Percent Polyurethane-Coated Polyester, Waist Closure Zipper, Number of Outside Pockets 8, Fly Closure Type Zipper, Fabric Weight 300 den, Includes Lining Yes, Insulated for Cold Conditions Yes, Inseam 32 in, Maximum Waist Size 51 in, Minimum Waist Size 49 in, Size 4XL, Standards ANSI 107-2015 Class E, Ankle Type Delrin Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.