7910 Insulated Bib Overalls, Polyester, 600 den Fabric Weight, 32 in Inseam, Black, 3XL

  • Mfr # 791026

  • Zoro # G7775205


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Fabric Weight
600 den
Inseam
32 in
Closure Type
zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
791026
Zoro #
G7775205
UPC #
770167579526
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
52 in to 54 in
Fits Waist Size
46 to 48 in
Minimum Waist Size
46 in
Minimum Chest Size
52 in
Maximum Waist Size
48 in
Maximum Chest Size
54 in

Details

Item
Insulated Bib Overalls
Color
Black
Material
Polyester
Fabric Weight
600 den
Inseam
32 in
Closure Type
zipper
Gender
Men's
Series
7910
Features
Allows for 3" Tall Extension, Elasticized Adjustable Shoulder Straps
Number of Outside Pockets
12
Hammer Loop
Yes
Lining Material
Polyester
Includes Hammer Loop
Yes
Style
Bib Overall
Includes Lining
Yes
Insulation Material
Polyester
Insulated for Cold Conditions
Yes
Reinforced Locations
Cuff, Knees, Trim
Number of Pockets
12

Description

Insulated Bib Overalls, Insulated for Cold Conditions Yes, Gender Men's, Material Polyester, Fabric Weight 600 den, Number of Outside Pockets 12, Includes Lining Yes, Lining Material Polyester, Style Bib Overall, Color Black, Maximum Chest Size 54 in, Minimum Chest Size 52 in, Maximum Waist Size 48 in, Minimum Waist Size 46 in, Inseam 32 in, Size 3XL, Features Allows for 3 In. Tall Extension, Elasticized Adjustable Shoulder Straps, Includes Hammer Loop Yes, Insulation Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.