7910 Insulated Bib Overalls, Polyester, 600 den Fabric Weight, 32 in Inseam, Navy, XL

  • Mfr # 791016

  • Zoro # G7775232


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Fabric Weight
600 den
Inseam
32 in
Closure Type
zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
791016
Zoro #
G7775232
UPC #
770167621508
Country of Origin
China

Dimensions

Size
XL
Fits Waist Size
40 to 42 in
Fits Chest Size
46 in to 48 in
Maximum Waist Size
42 in
Minimum Chest Size
46 in
Minimum Waist Size
40 in
Maximum Chest Size
48 in

Details

Item
Insulated Bib Overalls
Color
Navy
Material
Polyester
Fabric Weight
600 den
Inseam
32 in
Closure Type
zipper
Gender
Men's
Series
7910
Features
Allows for 3" Tall Extension, Elasticized Adjustable Shoulder Straps
Lining Material
Polyester
Number of Outside Pockets
12
Hammer Loop
Yes
Includes Hammer Loop
Yes
Includes Lining
Yes
Style
Bib Overall
Reinforced Locations
Cuff, Knees, Trim
Insulated for Cold Conditions
Yes
Insulation Material
Polyester
Number of Pockets
7+

Description

Insulated Bib Overalls, Insulated for Cold Conditions Yes, Gender Men's, Material Polyester, Fabric Weight 600 den, Number of Outside Pockets 12, Includes Lining Yes, Lining Material Polyester, Style Bib Overall, Color Navy, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Maximum Waist Size 42 in, Minimum Waist Size 40 in, Inseam 32 in, Size XL, Features Allows for 3 In. Tall Extension, Elasticized Adjustable Shoulder Straps, Includes Hammer Loop Yes, Insulation Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.