Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coverall, 100% Cotton, BLACK, MS

  • Mfr # WC010

  • Zoro # G905403453


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Material
100% Cotton
Features
100% cotton 12 oz premium duck with water repellent finish. Lining: 6 oz quilted polyester insulation. Full chap double front. Triple stitched. Raised ankle zip for easy hemming. Brass rivets at stress points and brass zippers. Zip-through Corduroy collar. Detachable hood with snaps. Waterproof seat and knees with knee pad pockets. Hammer loop and ruler pocket. Turned under hem allows for 3″ tall extension. Back hem reinforced with double layer duck fabric. Back elastic waist. Knit storm cuff.
Length
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC010
Zoro #
G905403453
UPC #
770167885054
Country of Origin
Bangladesh

Dimensions

Size
MS
Length
21

Details

Item
Coverall
Color
BLACK
Material
100% Cotton
Features
100% cotton 12 oz premium duck with water repellent finish. Lining: 6 oz quilted polyester insulation. Full chap double front. Triple stitched. Raised ankle zip for easy hemming. Brass rivets at stress points and brass zippers. Zip-through Corduroy collar. Detachable hood with snaps. Waterproof seat and knees with knee pad pockets. Hammer loop and ruler pocket. Turned under hem allows for 3″ tall extension. Back hem reinforced with double layer duck fabric. Back elastic waist. Knit storm cuff.

Description

Insulated Duck Coverall Black,MS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.