Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coverall, 65% Polyester/35% Cotton, NY, 4XLT

  • Mfr # 712161

  • Zoro # G905403378


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
65% Polyester/35% Cotton
Features
7.5 oz 65% polyester, 35% cotton twill. Lining: quilted 5 oz polyester insulation. Laydown collar. Pass through pockets for easy access. Chest and pencil pocket. Rear patch pocket. Back elastic waist. Black available only in sizes S-5XL.
Length
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712161
Zoro #
G905403378
UPC #
770167878018
Country of Origin
Bangladesh

Dimensions

Size
4XLT
Length
25

Details

Item
Coverall
Color
NY
Material
65% Polyester/35% Cotton
Features
7.5 oz 65% polyester, 35% cotton twill. Lining: quilted 5 oz polyester insulation. Laydown collar. Pass through pockets for easy access. Chest and pencil pocket. Rear patch pocket. Back elastic waist. Black available only in sizes S-5XL.

Description

Insulated Coverall NY 4XLT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.