
Flex Duck Cargo Pant, 36, BLACK, 98% Cotton/2% Spandex
Mfr # WP013
Zoro # G802195383
product price: $55.49
/eaKey Features
Color
BLACK
Material
98% Cotton/2% Spandex
Size
36
Features
98% cotton, 2% Spandex Flex Duck blend. Five standard pockets and two cargo pockets with bellows. Pockets, trim and back hem kick panel are reinforced with heavy-duty polyester. Pen Pockets. Triple stitched. Rivets at stress points. Seven belt loops. Gusset crotch reinforcement.
Application
Work Apparel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP013
Zoro #
G802195383
UPC #
770167796138
Country of Origin
Bangladesh
Dimensions
Size
36
Width
13
Height
0.5
Length
23
Details
Item
Flex Duck Cargo Pant
Color
BLACK
Material
98% Cotton/2% Spandex
Features
98% cotton, 2% Spandex Flex Duck blend. Five standard pockets and two cargo pockets with bellows. Pockets, trim and back hem kick panel are reinforced with heavy-duty polyester. Pen Pockets. Triple stitched. Rivets at stress points. Seven belt loops. Gusset crotch reinforcement.
Application
Work Apparel
Weight
1.75
Description
Flex Duck Cargo Pant,WP013-BLACK-36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.