
Hi-Vis 3-in-1 Safety Bomber Jacket, 300D Poly Oxford with PU Coating, Class 3 Type R, 3XL
Mfr # S41321
Zoro # G209990253
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Material
300D Poly Oxford with PU Coating
Front Closure Type
Zipper
Number of Pockets
7+
Number of Outside Pockets
5
Number of Inside Pockets
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S41321
Zoro #
G209990253
UPC #
770167628859
Country of Origin
Bangladesh
Dimensions
Size
3XL
Details
Item
Hi-Vis 3-in-1 Safety Bomber Jacket
Material
300D Poly Oxford with PU Coating
Color
Fluorescent Green
Front Closure Type
Zipper
Number of Pockets
7+
Number of Outside Pockets
5
Number of Inside Pockets
3
ANSI Class
3
ANSI Type
Type R
Lining Material
Polyester Fleece
Insulated for Cold Conditions
Yes
Features
A Removable Polar Fleece Liner
Gender
Men's
Fabric Weight
300 den
Hood Style
Quick Release
Cuff Style
Adjustable
Water-Resistant
Water Resistant
Includes Hood
Yes
Includes Removable Liner
Yes
Includes Lining
Yes
Description
Safety Bomber 3-in-1 Fluro Green 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.