Hi-Vis 4-in-1 Safety Jacket, 300D Ripstop, 100% Polyester, Class 3 Type R, Green, XS

  • Mfr # S18711

  • Zoro # G109990483


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Material
300D Ripstop, 100% Polyester
Front Closure Type
Zipper
Number of Pockets
7+
Number of Outside Pockets
6
Number of Inside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S18711
Zoro #
G109990483
UPC #
770167813064
Country of Origin
Multiple

Dimensions

Size
XS

Details

Item
Hi-Vis 4-in-1 Safety Jacket
Material
300D Ripstop, 100% Polyester
Color
Green
Front Closure Type
Zipper
Number of Pockets
7+
Number of Outside Pockets
6
Number of Inside Pockets
3
ANSI Class
3
ANSI Type
Type R
Lining Material
Quilted 3.5 oz Polyester Insulation
Insulated for Cold Conditions
Yes
Features
Waterproof, Breathable
Gender
Men's
Fabric Weight
300 den
Hood Style
Quick Release Hard Hat
Water-Resistant
Water Resistant
Back Stripe Pattern
X
Includes Lining
Yes
Includes Removable Liner
Yes

Description

Safety Jacket 4-in-1 Fluro Green XS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.