Hi-Vis 5-in-1 Safety Jacket, 300D Poly Oxford with PU Coating, Class 1 Type O, Black, 3XLT

  • Mfr # S42651

  • Zoro # G9201291


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Material
300D Poly Oxford with PU Coating
Size
3XLT
Color
Black
Front Closure Type
Zipper and Snaps
Number of Pockets
7+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S42651
Zoro #
G9201291
UPC #
770167654070
Country of Origin
Bangladesh

Dimensions

Size
3XLT
Fits Chest Size
52 in to 54 in
Length
33 in
Maximum Chest Size
54 in
Minimum Chest Size
52 in
Size-Body Type
Tall
Reflective Stripe Width
4 in

Details

Item
Hi-Vis 5-in-1 Safety Jacket
Material
300D Poly Oxford with PU Coating
Color
Black
Front Closure Type
Zipper and Snaps
Number of Pockets
7+
Number of Outside Pockets
5
Number of Inside Pockets
2
ANSI Class
1
ANSI Type
Type O
Lining Material
Quilted 6 oz. Polyester insulation
Insulated for Cold Conditions
Yes
Standards
ANSI 107-2015 Type R, Class 3
Features
Featuring a Removable Quilted Polyester Liner (Reverses to Black) With Zip-Off Sleeves, Quick-Release Hard Hat Hood, Two Microphone Loops and an Id Pocket With Hook-And-Loop Closure
Gender
Men's
Waterproof
Water Resistant
Fabric Weight
300 den
Hood Style
Detachable
Includes Lining
Yes
Hood Features
Quick-Release Hood
Style
Parka Jacket
Includes Hood
Yes
Includes Removable Liner
Yes

Description

Safety 5-In-1 Parka, Style Parka Jacket, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper and Snaps, Color Black, Size 3XL, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 54 in, Material Oxford, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 52 in, Insulated for Cold Conditions Yes, Size-Body Type Tall, Fabric Weight 300 den

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.