Hi-Vis 5-in-1 Safety Jacket, 300D Poly Oxford with PU Coating, Class 1 Type O, Black, XS

  • Mfr # S42611

  • Zoro # G109990384


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Material
300D Poly Oxford with PU Coating
Color
Black
Front Closure Type
Zipper and Snaps
Number of Pockets
7+
Number of Outside Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S42611
Zoro #
G109990384
UPC #
770167681960
Country of Origin
Bangladesh

Dimensions

Size
XS

Details

Item
Hi-Vis 5-in-1 Safety Jacket
Material
300D Poly Oxford with PU Coating
Color
Black
Front Closure Type
Zipper and Snaps
Number of Pockets
7+
Number of Outside Pockets
5
Number of Inside Pockets
2
ANSI Class
1
ANSI Type
Type O
Lining Material
Quilted 6 oz. Polyester insulation
Insulated for Cold Conditions
Yes
Features
Featuring a Removable Quilted Polyester Liner (Reverses to Black) With Zip-Off Sleeves, Quick-Release Hard Hat Hood, Two Microphone Loops and an Id Pocket With Hook-And-Loop Closure
Gender
Men's
Fabric Weight
300 den
Hood Style
Detachable
Waterproof
Water Resistant
Includes Lining
Yes
Includes Removable Liner
Yes
Includes Hood
Yes

Description

Safety Jacket 5-in-1 Black XS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.