
Hi-Vis Parka, 100% Cotton 10 oz. Duck, Class 1 Type O, Black, 4XL
Mfr # S15731
Zoro # G805403034
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Material
100% Cotton 10 oz. Duck
Front Closure Type
Zipper
Number of Pockets
4
ANSI Class
1
ANSI Type
Type O
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S15731
Zoro #
G805403034
UPC #
770167719595
Country of Origin
Bangladesh
Dimensions
Size
4XL
Length
26
Details
Item
Hi-Vis Parka
Material
100% Cotton 10 oz. Duck
Color
Black
Front Closure Type
Zipper
Number of Pockets
4
ANSI Class
1
ANSI Type
Type O
Lining Material
100% Polyester Quilted
Fabric Weight
4.85
Hood Style
Full Release Hard Hat
Description
Duck Safety Parka,Black,4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.