Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Parka, 100% Cotton 10 oz. Duck, Class 1 Type O, Black, XLT

  • Mfr # S15741

  • Zoro # G905402999


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
100% Cotton 10 oz. Duck
Size
XLT
Front Closure Type
Zipper
Number of Pockets
4
ANSI Class
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S15741
Zoro #
G905402999
UPC #
770167886143
Country of Origin
Bangladesh

Dimensions

Size
XLT
Length
26

Details

Item
Hi-Vis Parka
Material
100% Cotton 10 oz. Duck
Color
Black
Front Closure Type
Zipper
Number of Pockets
4
ANSI Class
1
ANSI Type
Type O
Lining Material
100% Polyester Quilted
Fabric Weight
4.65
Hood Style
Full Release Hard Hat

Description

Duck Safety Parka,Black,XLT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.