Zoro Homepage

Hi-Vis Parka, Flo Green, M Size

  • Mfr # S24511

  • Zoro # G0574338


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Fabric Weight
300 den
Number of Outside Pockets
4
Maximum Chest Size
40 in
Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S24511
Zoro #
G0574338
UPC #
770167774150
Country of Origin
Bangladesh

Dimensions

Size
M
Maximum Chest Size
40 in
Length
31 in
Fits Chest Size
38 in to 40 in
Minimum Chest Size
38 in

Details

Item
High Visibility Parka
Color
Green
Material
Polyester
Fabric Weight
300 den
Number of Outside Pockets
4
Gender
Men's
Lining Material
Polyester
Number of Inside Pockets
1
Closure Type
Zipper and Snaps
Insulated
Yes
Standards
ANSI 107-2015 Type R, Class 3
ANSI Class
3
Waterproof
Yes
ANSI Type
R
Style
Parka Jacket
Includes Lining
Yes
Insulated for Cold Conditions
Yes

Description

High Visibility Parka, Style Parka Jacket, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper and Snaps, Color Green, Size M, Number of Outside Pockets 4, Maximum Chest Size 40 in, Material Polyester, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 38 in, Insulated for Cold Conditions Yes, Fabric Weight 300 den

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.