Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Parka, Flo Orange, XL Size

  • Mfr # S24511

  • Zoro # G0574487


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Fabric Weight
300 den
Number of Outside Pockets
4
Maximum Chest Size
48 in
Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S24511
Zoro #
G0574487
UPC #
770167774211
Country of Origin
Bangladesh

Dimensions

Size
XL
Maximum Chest Size
48 in
Length
31 in
Fits Chest Size
46 in to 48 in
Minimum Chest Size
46 in

Details

Item
High Visibility Parka
Color
Orange
Material
Polyester
Fabric Weight
300 den
Number of Outside Pockets
4
Gender
Men's
Standards
ANSI 107-2015 Type R, Class 3
Closure Type
Zipper and Snaps
Insulated
Yes
Lining Material
Polyester
ANSI Class
3
Number of Inside Pockets
1
Waterproof
Yes
ANSI Type
R
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Style
Parka Jacket

Description

High Visibility Parka, Style Parka Jacket, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper and Snaps, Color Orange, Size XL, Number of Outside Pockets 4, Maximum Chest Size 48 in, Material Polyester, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 46 in, Insulated for Cold Conditions Yes, Fabric Weight 300 den

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.