Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Quilted Safety Jacket, 100% Polyester, Class 1 Type O, Black, 3XL

  • Mfr # S43221

  • Zoro # G7780516


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester
Color
Black
Front Closure Type
Zipper
Number of Pockets
4
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S43221
Zoro #
G7780516
UPC #
770167648376
Country of Origin
Bangladesh

Dimensions

Size
3XL
Fits Chest Size
52 in to 54 in
Length
30 in
Reflective Stripe Width
4 in
Minimum Chest Size
52 in
Maximum Chest Size
54 in

Details

Item
Hi-Vis Quilted Safety Jacket
Material
100% Polyester
Color
Black
Front Closure Type
Zipper
Number of Pockets
4
Number of Outside Pockets
2
Number of Inside Pockets
2
ANSI Class
1
ANSI Type
Type O
Lining Material
Quilted Polyester
Insulated for Cold Conditions
Yes
Standards
ANSI 107-2015 Type O, Class 1
Features
A Drop Back, Back Armhole Gussets, Cuffs, Dual Inner Pockets, High-Visibility Jacket Has a Quilted Liner, Lower Patch Pockets, Rib-Knit Collar
Gender
Men's
Fabric Weight
230 ton
Cuff Style
Knit
Collar Style
Rib Knit
Includes Lining
Yes
Style
Quilted Safety Jacket
Water-Resistant
Water Repellent
Back Stripe Pattern
X

Description

Quilted Safety Jacket, Style Quilted Safety Jacket, ANSI Class 1, ANSI Type O, Gender Men's, Front Closure Type Zipper, Color Black, Size 3XL, Number of Outside Pockets 2, Maximum Chest Size 54 in, Material Polyester, Standards ANSI 107-2015 Type O, Class 1, Minimum Chest Size 52 in, Insulated for Cold Conditions Yes, Collar Style Rib Knit, Cuff Style Knit, Fabric Weight 230 ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.