Zoro Homepage

Hi-Vis Quilted Safety Jacket, 100% Polyester, Fluorescent Orange, 3XL

  • Mfr # S43221

  • Zoro # G5209881


product price: $74.99
/ea

Key Features

Material
100% Polyester
Size
3XL
Color
Fluorescent Orange
Front Closure Type
Zipper
Fits Chest Size
52 in to 54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S43221
Zoro #
G5209881
UPC #
770167592273
Country of Origin
Bangladesh

Dimensions

Size
3XL
Fits Chest Size
52 in to 54 in
Length
30 in
Reflective Stripe Width
4 in
Maximum Chest Size
54 in
Minimum Chest Size
52 in
Sleeve Length
38-3/4"

Details

Item
Hi-Vis Quilted Safety Jacket
Material
100% Polyester
Color
Fluorescent Orange
Front Closure Type
Zipper
Number of Pockets
4
Number of Outside Pockets
2
Number of Inside Pockets
2
ANSI Class
3
ANSI Type
Type R
Lining Material
Quilted Polyester
Standards
ANSI 107-2010 Compliant Class 2, Level 2, CSA
Features
A Drop Back, Cuffs and Back Armhole Gussets, Dual Inner Pockets, Lower Patch Pockets and Rib-Knit Collar, Quilted Liner
Fabric Weight
230 ton
Cuff Style
Knit
Collar Style
Rib Knit
Garment Type
High Visbility Jacket
Back Stripe Pattern
X
Water-Resistant
Water Repellent

Description

High Visibility Jacket, Style High Visibility Jacket, ANSI Class 3, ANSI Type R, Front Closure Type Zipper, Color Orange, Size 3XL, Maximum Chest Size 54 in, Material Polyester, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 52 in, Collar Style Rib Knit, Cuff Style Knit, Fabric Weight 230 ton, Features A Drop Back, Cuffs and Back Armhole Gussets, Dual Inner Pockets, Lower Patch Pockets and Rib-Knit Collar, Quilted Liner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.