Zoro Homepage

Hi-Vis Quilted Safety Jacket, 100% Polyester, Fluorescent Orange, 4XL

  • Mfr # S43231

  • Zoro # G5209906


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester
Size
4XL
Color
Fluorescent Orange
Front Closure Type
Zipper
Fits Chest Size
55 in to 57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S43231
Zoro #
G5209906
UPC #
770167634041
Country of Origin
Bangladesh

Dimensions

Size
4XL
Fits Chest Size
55 in to 57 in
Length
30 1/2 in
Sleeve Length
39-1/4"
Reflective Stripe Width
4 in
Maximum Chest Size
57 in
Minimum Chest Size
55 in

Description

High Visibility Jacket, Style High Visibility Jacket, ANSI Class 3, ANSI Type R, Front Closure Type Zipper, Color Orange, Size 4XL, Maximum Chest Size 57 in, Material Polyester, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 55 in, Collar Style Rib Knit, Cuff Style Knit, Fabric Weight 230 ton, Features A Drop Back, Cuffs and Back Armhole Gussets, Dual Inner Pockets, Lower Patch Pockets and Rib-Knit Collar, Quilted Liner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.