Zoro Homepage

Hi-Vis Quilted Safety Jacket, 100% Polyester, Fluorescent Orange, L

  • Mfr # S43211

  • Zoro # G5209915


product price: $74.89
/ea

Key Features

Material
100% Polyester
Size
L
Color
Fluorescent Orange
Front Closure Type
Zipper
Fits Chest Size
42 in to 44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S43211
Zoro #
G5209915
UPC #
770167591764
Country of Origin
Bangladesh

Dimensions

Size
L
Fits Chest Size
42 in to 44 in
Length
28 1/2 in
Maximum Chest Size
44 in
Minimum Chest Size
42 in
Reflective Stripe Width
4 in
Sleeve Length
37"

Description

High Visibility Jacket, Style Jacket, ANSI Class 3, ANSI Type R, Front Closure Type Zipper, Color Orange, Size L, Maximum Chest Size 44 in, Material Polyester, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 42 in, Collar Style Rib Knit, Cuff Style Knit, Fabric Weight 230 ton, Features A Drop Back, Back Armhole Gussets, Cuffs, Dual Inner Pockets, High-Visibility Jacket Has a Quilted Liner, Lower Patch Pockets, Rib-Knit Collar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.