Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Quilted Safety Jacket, 100% Polyester, Type R, 2XLT

  • Mfr # S43251

  • Zoro # G209990260


product price: $74.99
/ea

Key Features

Material
100% Polyester
Color
Fluorescent Orange
Front Closure Type
Zipper
Number of Pockets
4
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S43251
Zoro #
G209990260
UPC #
770167648536
Country of Origin
Bangladesh

Dimensions

Size
2XLT

Details

Item
Hi-Vis Quilted Safety Jacket
Material
100% Polyester
Color
Fluorescent Orange
Front Closure Type
Zipper
Number of Pockets
4
Number of Outside Pockets
2
Number of Inside Pockets
2
ANSI Class
3
ANSI Type
Type R
Lining Material
Quilted Polyester
Water-Resistant
Water Repellent
Back Stripe Pattern
X

Description

Quilted Safety Jacket Fluro Orange 2XLT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.