
Hi-Vis Quilted Safety Vest S Class 1 X Back, , Zipper 3 Pockets
Mfr # SV051
Zoro # G402194984
product price: $54.99
/eaKey Features
Color
Black
Material
100% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
X
ANSI Type
Type O
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV051
Zoro #
G402194984
UPC #
770167839286
Country of Origin
Bangladesh
Dimensions
Size
S
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Quilted Safety Vest
Color
Black
Material
100% Polyester
Back Stripe Pattern
X
ANSI Type
Type O
Closure Type
Zipper
ANSI Class
1
Total Number of Pockets
3
Features
Water-Repellent Finish
Description
Quilted Safety Vest,SV051-BLACK-S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.