Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Quilted Safety Vest S Class 2 X Back, , Zipper 3 Pockets

  • Mfr # SV051

  • Zoro # G902194965


product price: $54.99
/ea

Key Features

Material
100% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
X
ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV051
Zoro #
G902194965
UPC #
770167839347
Country of Origin
Bangladesh

Dimensions

Size
S
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Quilted Safety Vest
Color
Fluorescent Green
Material
100% Polyester
Back Stripe Pattern
X
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
3
Features
Water-Repellent Finish

Description

Quilted Safety Vest,SV051-FLGR-S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.