
Hi-Vis Quilted Safety Vest XL Class 2 X Back, , Zipper 3 Pockets
Mfr # SV051
Zoro # G102195090
product price:Â $54.99
/eaKey Features
Material
100% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
X
ANSI Type
Type R
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SV051
Zoro #
G102195090
UPC #
770167839248
Country of Origin
Bangladesh
Dimensions
Size
XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Quilted Safety Vest
Color
Fluorescent Orange
Material
100% Polyester
Back Stripe Pattern
X
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
3
Features
Water-Repellent Finish
Description
Quilted Safety Vest,SV051-FLOR-XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.