Shop TOUGH DUCK

Hi-Visibility Rain Pants, 100% Rip-Stop Polyester, 32 in Inseam, Drawstring Closure, Orange, Size L

  • Mfr # S37411
  • Zoro # G8287413

product price: 
$
64.99
/ea

Key Features

Material
100% Rip-Stop Polyester
Fabric Weight
13.5 oz
Inseam
32 in
Seam Style
Sealed
ANSI Class
E
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S37411
Zoro #
G8287413
UPC #
770167594130
Country of Origin
China
Item
Hi-Visibility Rain Pants
Color
Orange
Material
100% Rip-Stop Polyester
Fabric Weight
13.5 oz
Inseam
32 in
Seam Style
Sealed
ANSI Class
E
Gender
Men's
Number of Pockets
0-3
Waist Closure
Drawstring
Includes
TYPE E
Resists
Wind
Closure Type
Elastic Waistband
Standards
ANSI 107-2015 Class E
High-Visibility
Yes
Ankle Type
Snap
Fly Closure Type
Drawstring, Elastic
Features
Wind Resistant
Number of Outside Pockets
2
Style
Rain Pants
Pass Through Pockets
Yes
Number of Inside Pockets
0
Shell Material
100% Rip-Stop Polyester
Wire Color
Orange
Container Type
Rain Pants
Sensor Body Style
Rain Pants
Traction Material
100% Rip-Stop Polyester

Dimensions

Size
L
Fits Waist Size
36 in to 38 in
Maximum Waist Size
38 in
Minimum Waist Size
36 in
Fits Chest Size
Wind Resistant
Bottle Size
L
Size - Alpha
L
Container Size
L

Description

Hi-Visibility Rain Pants, Material 100 Percent Rip-Stop Polyester, Gender Men's, Size L, Color Orange, Inseam 32 in, Maximum Waist Size 38 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 2, Ankle Type Snap, Fabric Weight 13.5 oz, Style Rain Pants, Fly Closure Type Drawstring, Elastic, Waist Closure Drawstring, Standards ANSI 107-2015 Class E, Includes TYPE E, Features Wind Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.