Tough Duck

Hi-Vis Rain Pants, L, Yellow/Green


product price: $53.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Gree/Yellow
  • Material 100% Rip-Stop Polyester
  • Fabric Weight 13.5 oz
  • Inseam 32 in
  • Seam Style Sealed
See all product information

Product Information

Dimensions

Size L
Fits Waist Size 36 in to 38 in
Maximum Waist Size 38 in
Minimum Waist Size 36 in

Details

Item Hi-Visibility Rain Pants
Color Gree/Yellow
Material 100% Rip-Stop Polyester
Fabric Weight 13.5 oz
Inseam 32 in
Seam Style Sealed
ANSI Class E
Gender Men's
Number of Pockets 0-3
Resists Wind
Standards ANSI 107-2015 Class E
Closure Type Elastic Waistband
Includes TYPE E
High-Visibility Yes
Number of Outside Pockets 2
Ankle Type Snap
Fly Closure Type Drawstring, Elastic
Features Wind Resistant
Waist Closure Drawstring
Style Rain Pants
Pass Through Pockets Yes
Number of Inside Pockets 0

Description

Hi-Visibility Rain Pants, Material 100 Percent Rip-Stop Polyester, Gender Men's, Size L, Color Gree/Yellow, Inseam 32 in, Maximum Waist Size 38 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 2, Ankle Type Snap, Fabric Weight 13.5 oz, Style Rain Pants, Fly Closure Type Drawstring, Elastic, Waist Closure Drawstring, Standards ANSI 107-2015 Class E, Includes TYPE E, Features Wind Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.