Shop TOUGH DUCK
See all product information
Create Account
Hi-Visibility Rain Pants, 100% Rip-Stop Polyester, 32 in Inseam, Drawstring Closure, Orange, Size M
- Mfr # S37411
- Zoro # G7938411
product price:Â
$
64.99
/ea
Key Features
Material
100% Rip-Stop Polyester
Fabric Weight
13.5 oz
Inseam
32 in
Seam Style
Sealed
ANSI Class
E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- M
- Fits Waist Size
- 32 in to 34 in
- Maximum Waist Size
- 34 in
- Minimum Waist Size
- 32 in
- Fits Chest Size
- Wind Resistant
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
Hi-Visibility Rain Pants, Material 100 Percent Rip-Stop Polyester, Gender Men's, Size - Alpha M, Color Orange, Inseam 32 in, Maximum Waist Size 34 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 2, Ankle Type Snap, Fabric Weight 13.5 oz, Style Rain Pants, Fly Closure Type Drawstring, Elastic, Waist Closure Drawstring, Standards ANSI 107-2015 Class E, Includes TYPE E, Features Wind Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.