Zoro Homepage

Hi-Vis Reversible Safety Jacket, 300D Ripstop, 100% Polyester, Class 1 Type O, Black, XS

  • Mfr # SJ271

  • Zoro # G202194948


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Material
300D Ripstop, 100% Polyester
Color
Black
Front Closure Type
Zipper
Number of Pockets
5
ANSI Class
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ271
Zoro #
G202194948
UPC #
770167840275
Country of Origin
Bangladesh

Dimensions

Size
XS

Details

Item
Hi-Vis Reversible Safety Jacket
Material
300D Ripstop, 100% Polyester
Color
Black
Front Closure Type
Zipper
Number of Pockets
5
ANSI Class
1
ANSI Type
Type O
Lining Material
100% Polyester Quilted
Back Stripe Pattern
X
Waterproof
Waterproof

Description

Reversible Safety Jacket,SJ271-BLACK-XS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.